RM811.70
Ex VAT
RM811.71
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Ideal for announcements, job opportunities, company memos and general information.
Documents are protected by a lockable closing door with perspex front.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Grey |
EAN | 5036140060098 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 1200mm |
Material | Felt |
MFR Part No. | SCFD-4-GREY |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 900mm |