RM58.80
Ex VAT
RM58.81
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These cork notice boards are ideal for sharing essential information in an array of environments, from offices to factories, workshops and domestic settings. Cork is an easy material to insert drawing pins into, making it simple to pin up and remove documents as needed. These notice boards are available with an elegant wooden frame or a stylish aluminium frame, and are all supplied with concealed wall fixings for a sleek finish.
Features and Benefits
• Essential tool for displaying notices
• Multiple options with either an elegant wooden frame or a contemporary aluminum frame
• Cork material is easy to pin announcements onto
Typical Applications
• Often used in offices, workshops and factory settings to display key announcements
• Also ideal for domestic settings to pin up things like photographs or to-do lists
Notes
• Supplied with concealed wall fixings
Attribute | Value |
---|---|
Brand | Offis |
Colour | Brown |
EAN | 5036140044975 |
ECLASS Code | 24230312 |
Frame Material | Wood |
Height | 600mm |
Material | Cork |
MFR Part No. | CDW-2 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 450mm |