RM392.40
Ex VAT
RM392.41
Inc VAT
Product Details
Product Specification
Product Documents
These workshop vee blocks and clamps are designed for checking precision machine parts. Constructed from hardened and precision ground steel, the product is supplied in matched pairs, each with V-grooves central and parallel to the sides and base ensuring perfect alignment. Complete set with two V-blocks (one pair) and two clamps.
Features and Benefits
• Manufactured from hardened and precision ground steel for resilience
• V-grooves central and parallel to the sides to guarantee perfect alignment
• Supplied as a pair of v-blocks and two clamps
Contents
• 2 x V-Blocks (One Pair)
• 2 x Clamps
Typical Applications
• Designed for checking the alignment of precision machine parts
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 40x50x40mm |
EAN | 5036140155190 |
Height | 37mm |
Length | 50mm |
Material | Steel |
Type | Vee Blockes and Clamps |
UNSPSC Code | 41111627 |
Width | 37mm |