RM381.20
Ex VAT
RM381.21
Inc VAT
Product Details
Product Specification
Product Documents
Designed for checking precision machine parts. Hardened and precision ground steel
supplied in matched pairs, each with V-grooves central and parallel to the sides and base ensuring perfect alignment. Complete set with two V-blocks (one pair) and two clamps. Supplied with malleable iron clamps with steel screws.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 32x42x32mm |
EAN | 5036140155206 |
Height | 31.5mm |
Length | 31.5mm |
Material | Steel |
MFR Part No. | VB/T-30 |
Type | Vee Blockes and Clamps |
UNSPSC Code | 41111627 |
Width | 40mm |