logo

Kennedy

Euro Tester - 150mm

SKU:

KEN5150500K

RM15.00

Ex VAT

RM15.01

Inc VAT

IN STOCK (50+)

    Product Details

    With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110380

    ECLASS Code

    27200308

    Length

    150mm

    UNSPSC Code

    41113704

    Voltage

    125-250V