RM28.80
Ex VAT
RM28.81
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The range of Kennedy round end engineers rulers are made from spring tempered flexible steel blades with permanent black figures and graduations. With rustless properties and 12mm blade width and and a satin chrome anti-glare finish they are extremly easy to read with EEC Class one accuracy (/- 0.2mm full scale). Features a handy hanging hole for easy storage.
Features and Benefits
• Spring tempered flexible steel blades with round end
• Anti-glare properties
• With hanging hole for easy storage
• Permanent black figures and graduations
• ECC Class one accuracy
Typical Applications
• Measurements
• Engineering
• Industrial
• Workshop
• On site
Notes
• Available in imperial and metric measurements
Attribute | Value |
---|---|
Additional Features | Spring tempered flexible steel blades |
Brand | Kennedy |
EAN | 5036140001121 |
ECLASS Code | 21170301 |
Hook Type | Hanging Hole |
Length | 150mm |
Material | Steel |
MFR Part No. | FRS 150MM |
Standard | EEC Class one accuracy |
Surface Finish | Satin-Chrome |
Type | Engineers Rule |
Units of Measurement | Metric |
UNSPSC Code | 41111604 |