logo

Kennedy

150mm/6" RUSTLESS RULE & CLIP ROUND END

SKU:

KEN5183510K

RM24.20

Ex VAT

RM24.21

Inc VAT

IN STOCK (50+)

    Product Details

    Featuring spring tempered stainless steel blades and a 13mm blade width with pocket clip/depth gauge slide. Reverse side is marked with 1/64" to mm conversion table. 12mm blade width. Can also be used as a depth gauge. Conforms to EEC Class 1.


    Features and Benefits
    • Spring tempered stainless steel blades for added durability
    • With anti-glare finish and permanent black markings for easy reading
    • Reverse side is marked with 1/64" to mm conversion table for both imperial and metric applications
    • Can also be used as a depth gauge


    Typical Applications
    • Engineering
    • Workshop
    • On-site


    Standards
    • EEC Class one


    Product Specification
    Attribute
    Value

    Additional Features

    13mm blade width Can be used as a depth gauge Reverse side is marked with 1/64" to mm conversion table

    Brand

    Kennedy

    EAN

    5036140005990

    ECLASS Code

    21170301

    Hook Type

    Pocket clip

    Length

    150mm

    Material

    Stainless Steel

    MFR Part No.

    FRS-PC 150MM/6

    Standard

    EEC Class 1

    Surface Finish

    Satin Chrome

    Type

    Engineers Rule

    Units of Measurement

    Inch Metric

    UNSPSC Code

    41111604