logo

Kennedy

150mm/6" FLEXIBLE RUSTLES S RULE ROUND END

SKU:

KEN5183010K

RM41.20

Ex VAT

RM41.21

Inc VAT

IN STOCK (50+)

    Product Details

    The range of Kennedy round end engineers rulers are made from spring tempered flexible steel blades with permanent black figures and graduations. With rustless properties and 12mm blade width and and a satin chrome anti-glare finish they are extremly easy to read with EEC Class one accuracy (/- 0.2mm full scale). Features a handy hanging hole for easy storage.


    Features and Benefits
    • Spring tempered flexible steel blades with round end
    • Anti-glare properties
    • With hanging hole for easy storage
    • Permanent black figures and graduations
    • ECC Class one accuracy


    Typical Applications
    • Measurements
    • Engineering
    • Industrial
    • Workshop
    • On site


    Notes
    • Available in imperial and metric measurements


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Spring tempered flexible steel blades

    Brand

    Kennedy

    EAN

    5036140001107

    ECLASS Code

    21170301

    Hook Type

    Hanging Hole

    Length

    150mm

    Material

    Steel

    MFR Part No.

    FRD 150MM/6"

    Standard

    EEC Class one accuracy

    Surface Finish

    Satin-Chrome

    Type

    Engineers Rule

    Units of Measurement

    Inch Metric

    UNSPSC Code

    41111604