RM57.80
Ex VAT
RM57.81
Inc VAT
Product Details
Product Specification
Manufactured from hardened and polished steel to check BA, Whitworth and BSF, Acme and American Screw Threads.
Angles: 60° American and Metric, 55° Whit and BSF, 471/2° BA and 141/2° Acme.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140036659 |
ECLASS Code | 21170206 |
MFR Part No. | 393 |
Number of Leaves | 1 |
Type | Screw Gauge |
UNSPSC Code | 41111600 |