RM155.40
Ex VAT
RM155.41
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops.
Supplied in Pairs.
Hardness: HRC:58 - 62
Accuracy: ±0.005mm
Attribute | Value |
---|---|
Accuracy | ±0.005mm |
Additional Features | For OXD3723640K Hardened and ground Supplied in Pairs |
Brand | Oxford |
EAN | 5036140155428 |
ECLASS Code | 21170207 |
Hardness | 58 - 62 |
Includes | Parallels (2) One Pair |
Material | Steel |
Number of Pieces | 1 PR |
Overall Height | 10mm |
Overall Length | 150mm |
Overall Width | 22mm |
Type | Precision Parallels |
UNSPSC Code | 41111600 |