RM287.10
Ex VAT
RM287.11
Inc VAT
Product Details
Product Specification
With four magnetic faces, one at 45°. Medium duty with standard clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 5/16".
Base dimensions: 48 x 44 x 51mm.
Column height x diameter: 185 x 12mm.
Crossbar length x diameter: 150 x 6.3mm.
Clamp ring: 8mm.
Magnetic pull: 30kg.
Attribute | Value |
---|---|
Additional Features | Medium duty standard clamp |
Base Size | 48 x 44 x 51mm |
Brand | Kennedy |
EAN | 5036140107083 |
ECLASS Code | 21020801 |
Height | 273mm |
Magnetic Pull | 30kg |
MFR Part No. | E903 |
UNSPSC Code | 23152203 |