RM192.60
Ex VAT
RM192.61
Inc VAT
Product Details
Product Specification
With two magnetic faces and large vee. Heavy duty with universal clamp and fine adjustment.
Mounts: 1/4" I/D lug, stem/spigot diameter: 4mm, 8mm, 3/8" without bush.
Base dimensions: 60 x 50 x 55mm.
Column height x dia.: 175 x 12mm.
Crossbar length x dia.: 165 x 10mm.
Clamp ring: 6.35mm.
Magnetic pull: 50kg.
Attribute | Value |
---|---|
Additional Features | large vee magnetic faces (2) |
Base Size | 60 x 50 x 55mm |
Brand | Kennedy |
EAN | 5036140107052 |
ECLASS Code | 21020801 |
Height | 230mm |
Magnetic Pull | 50kg |
MFR Part No. | E906 |
UNSPSC Code | 23152203 |