RM46.20
Ex VAT
RM46.21
Inc VAT
Product Details
Product Specification
All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Light Duty Fitment - Plain
Fitted as standard to E909 Kennedy Mini-Mag Stand. Column: 6.3 x 120mm.
Clamp hole: 8mm.
Threaded: M5.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107199 |
ECLASS Code | 21020801 |
Size | Column: 6.3 x 120mm |
Thread Size | M8 x 1.25mm |
To Suit | 1/4" I/D Lug, Stem/Spigot Dia. 5/16" |
Type | Light Duty Fitments |
UNSPSC Code | 23152203 |