RM77.00
Ex VAT
RM77.01
Inc VAT
Product Details
Product Specification
All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Heavy Duty Fitment - Plain
Fitted as standard to E905 2 Mag Universal Stand and E908 4 Mag Universal Stand.
Column: 12 x 175mm.
Cross bar: 10 x 165mm.
Threaded: M8 x 1.25mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107151 |
ECLASS Code | 21020801 |
Size | Column: 12 x 175mm Cross bar: 10 x 165mm |
Thread Size | M8 x 1.25mm |
To Suit | 1/4" I/D Lug, Stem/Spigot Dia. 1/8", 1/4", 5/16" & 3/8" |
Type | Heavy Duty Fitments |
UNSPSC Code | 23152203 |