RM64.00
Ex VAT
RM64.01
Inc VAT
Product Details
Product Specification
All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Heavy Duty Fitment - Fine Adjusting
Fitted as standard to KEN- 333-2060K and KEN- 333-2050K.
Column: 12 x 175mm.
Cross bar: 10 x 150mm with fine adjustment.
Threaded: M8 x 1.25mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107144 |
ECLASS Code | 21020801 |
MFR Part No. | RP991BLKEN |
Size | Column: 12 x 175mm Cross bar: 10 x 150mm |
Thread Size | M8 x 1.25mm |
To Suit | 1/4" I/D Lug, Stem/Spigot Dia.1/8", 1/4", 5/16" and 3/8" |
Type | Heavy Duty Fitments |
UNSPSC Code | 23152203 |