RM246.10
Ex VAT
RM246.11
Inc VAT
Product Details
Product Specification
This flexible mirror has a light attachment for better inspection. It has flexible shafts that can be adjusted into any position, making it easy to use in a wide range of situations. The high grade, distortion-free glass mirror has chrome plated shafts.
Features and Benefits
• Flexible mirror that is easy to adjust
• Swivel light offering good clarity
• Chrome plated shafts
Typical Applications
• Performing inspections with good clarity
Attribute | Value |
---|---|
Additional Features | adjustable distortion-free glass mirrors flexible shafts swivel head Twist on/off control Wrist strap |
Arm Length | 520mm |
Arm Type | Flexible |
Brand | Kennedy |
EAN | 5036140112148 |
ECLASS Code | 21170616 |
MFR Part No. | 219046SB |
Mirror Diameter | 25mm |
Mirror Length | 50mm |
Product Type | Inspection Mirror |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |
Weight | 220g |