RM11.60
Ex VAT
RM11.61
Inc VAT
12 Variations Available
Product Details
Product Specification
Metric feeler stock in 300mm lengths, 12·7mm wide. Rounded ends. Each piece marked with thickness and with convenient 3/16" (5mm) hole for hanging.
Attribute | Value |
---|---|
Additional Features | 12.7mm wide |
Blade Length | 300mm |
Brand | Kennedy |
EAN | 5036140112421 |
Material | Steel |
Measuring Range | 0.40mm |
Number of Blades | 1 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |