RM9.80
Ex VAT
RM9.81
Inc VAT
16 Variations Available
Product Details
Product Specification
Imperial feeler stock strips are a cost effective way to check spacing gaps of machinery during set-up and repair. Made from tempered steel for durability each piece marked with thickness and with convenient 3/16" (5mm) hole for hanging.
Features and Benefits
• Tempered steel construction for durability
• 12" long, 1/2" wide feeler stock strips with rounded ends
• Each piece marked with thickness and with 3/16" hanging hole
Typical Applications
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Additional Features | 1/2" Wide |
Brand | Kennedy |
EAN | 5036140112308 |
Material | Steel |
Number of Blades | 1 Roll |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |