RM128.50
Ex VAT
RM128.51
Inc VAT
10 Variations Available
Product Details
Product Specification
Useful for shimming in fixture and die work. Supplied in a compact, sturdy plastic rewindable dispenser case. Rewind feature, minimises accidental damage. Made of the finest tempered steel, marked every 6" with a line, thickness in thousandths of an inch.
Attribute | Value |
---|---|
Additional Features | Rewind feature |
Brand | Kennedy |
EAN | 5036140112506 |
Material | Steel |
Number of Blades | 1 Roll |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |