RM827.00
Ex VAT
RM827.01
Inc VAT
Product Details
Product Specification
Product Documents
Multi-function 300mm/12in. combination set which Can be used as a square, mitre, depth and height gauge.
Features and Benefits
• Contains square head, protractor and centre head
• Made from durable stainless steel
• Features both metric and imperial measurements
Contents
• Square head with accurate machined faces, fixed angles of 45° and 90°, built-in spirit level, adjusting nut and scriber
• Protractor head for measuring angles up to 180°, graduated to 1° with one machined face, three knurled securing/adjusting nuts and built-in spirit level
• Centre head offers a fixed 90° angle, for finding the centre of round bar stock up to 120mm diameter.
300/12in. hardened stainless steel rule, metric and inch measurements with graduations in 1mm and 1/32in.
Typical Applications
• Industrial
• Workshop
• On site
Attribute | Value |
---|---|
Additional Features | Can be used as a square, mitre, depth and height gauge Graduations in 1mm, 1/32nd and 1° |
Brand | Kennedy |
EAN | 5036140239593 |
ECLASS Code | 21170390 |
Head Material | Steel |
Head Type | Center head Protractor head Square head |
Includes | Centre head Protractor head Square head |
Material | Stainless Steel |
Number of Pieces | 4 |
Size | 180° (Protractor head) Fixed 45° and 90° (Square head) Fixed 90° and 120mm diameter (Centre head) |
System of Measurement | Imperial Metric |
Type | Combination Set |
UNSPSC Code | 41111600 |
Weight Each | 1380g |