RM1008.70
Ex VAT
RM1008.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Coolant-Proof digital calipers offer precise measurements for inside, outside, depth, and step dimensions. Resistant to coolants, they ensure durability in challenging environments. Versatile and available in various sizes, these calipers are essential for accurate measurements in industrial applications.
Features and Benefits
• Coolant, water and dust proof to IP67 level
• Large LCD display
• Fast response speed
• Dual readout in mm and inch
Approvals
• REACH
• ROHS
Standards
• DIN EN ISO 13385-1 2020.
Attribute | Value |
---|---|
Accuracy | ±0.03mm |
Brand | Oxford |
Caliper Type | Digital Calipers |
EAN | 5036140482548 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 200 mm 0 - 8 in. |
Measures | Depth External Internal Step |
Resolution | 0.01mm |
Standards Met | DIN EN ISO 13385-1 2020. |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |