logo

T & A Precision

0.65mmx150mmx1.25M STAINLESS STEEL SHIM

SKU:

TPN4150003R

MPN:

SHSTAI21 0.65 .150

RM1229.00

Ex VAT

RM1229.01

Inc VAT

OUT OF STOCK

    Product Details

    Stainless Steel Shims supplied on a 150mm x 1.25m roll in a range of thicknesses from 0.05mm to 0.80mm.


    Features and Benefits
    • Supplied in a tin for ease of storage when not in use
    • Available in a range of thicknesses to suit requirements
    • Manufactured from stainless steel for overall resilience


    Product Specification
    Attribute
    Value

    Brand

    T & A Precision

    ECLASS Code

    20270290

    Material

    Stainless Steel

    MFR Part No.

    SHSTAI21 0.65 .150

    Thickness

    0.65mm

    UNSPSC Code

    31231400

    Width

    150mm