RM36.80
Ex VAT
RM36.81
Inc VAT
Product Details
Product Specification
Product Documents
Available to purchase in either brass, stainless steel or aluminium depending on your needs, these hat and coat hooks are ideal for creating hanging space in the workplace. Supplied with fixing screws, each product has two pre-made screw holes and a plastic covering end cap.
Features and Benefits
• Simple to fix to your desired material via the pre-made screw holes
• Available with three different compositions including brass, stainless steel or aluminium to suit your preferences
• Black plastic cover improves the safety of the product by protecting users against injury
• Supplied complete with fixing screws
Typical Applications
• Offices
• Industrial
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140057029 |
ECLASS Code | 23250402 |
Finish | Stainless Steel |
Material | Steel |
MFR Part No. | IN275B |
Product Type | Hat & Coat Hook |
UNSPSC Code | 31160000 |