RM10.50
Ex VAT
RM10.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Finished in Aluminium, Stainless Steel or Brass depending on your selection, these coat hooks are an ideal space saver for your office or cloakroom. With two pre-drilled fixing holes and the accompanying fixing screws, the product is ready to be attached to your desired wall.
Features and Benefits
• Simple to fix to your desired material via the pre-made screw holes
• Available with three different compositions including brass, stainless steel or aluminium to suit your preferences
• Supplied with fixing screws to allow you to instantly attach the hook to your desired wall
Typical Applications
• Industrial
• Institutional
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140057043 |
ECLASS Code | 23250402 |
Finish | Plain |
Material | Aluminium |
Product Type | Coat Hook |
UNSPSC Code | 31160000 |