RM54.60
Ex VAT
RM54.61
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
With a choice of plain or roller bearing, these red, polypropylene centred tyres are an ease way to instantly add mobility to your required furniture. Encased in a black rubber tyre that is cushioned to protect flooring and to ensure a steady ride.
Features and Benefits
• Polypropylene centre bolsters product longevity due to its durable nature
• Possesses either a plain or roller bearing to offer versatility
• Cushioned rubber tyres to ensure protection of flooring and resistance to general wear and tear
• Available in a variety of sizes and specifications to suit personal requirements
Typical Applications
• Ideal for use in any environment in which it would be beneficial to make an item mobile, such as industrial, institutional or domestic
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264274 |
ECLASS Code | 23250319 |
Load Capacity | 150kg |
MFR Part No. | VEPR160-1/2 |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 40mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Polypropylene |