SKU:
ATL9451614K
MPN:
V40Q160BNJP05
RM329.70
Ex VAT
RM329.71
Inc VAT
Product Details
Product Specification
Product Documents
A variety of pressed steel castors for general medium duty industrial applications. Blue elastic rubber tyred wheeled castors with ball journal bearing for smooth movement of equipment. With a swivel top plate mount.
Features and Benefits
• Ball journal bearing for full rotational movement and a smooth ride
• Pressed steel body, nylon wheel and a rubber tyre making it a hard wearing product, bolstering overall product longevity
• Available in a wide range of sizes and specifications to suit your needs
Typical Applications
• Suited for general medium duty applications in industrial and institutional sectors
Attribute | Value |
---|---|
Application | Flat Bed Truck Industrial Trolley Industrial Truck Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261822 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x105mm |
Load Capacity | 200kg |
MFR Part No. | V40Q160BNJP05 |
Mount Type | Top Plate |
Overall Height | 195mm |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 160mm |
Wheel Material | Nylon |