SKU:
ATL9451568K
MPN:
V42Q100BNJP04
RM196.30
Ex VAT
RM196.31
Inc VAT
5 Variations Available
Product Details
Product Specification
These rubber tyre industrial castors are ideal for adding mobility to furniture, providing excellent grip and smooth movement. Available in both fixed and swivel plate options to meet various requirements, they come in a variety of sizes to suit all furniture types.
Features and Benefits
• Rubber castor wheels ensure grip and easy manoeuvrability
• Nylon wheels are strong and durable
• Rubber tyres provide smooth, quiet operation
• Ball bearings offer efficient movement
• Braked design offers enhanced security when stationary
• Suitable for general medium-duty industrial applications, ideal for trolleys
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261709 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 125kg |
MFR Part No. | V42Q100BNJP04 |
Mount Type | Top Plate |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |