SKU:
ATL9457736K
MPN:
V91A260SPRP07
RM406.60
Ex VAT
RM406.61
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
With shock absorbing black rubber tyres and a pressed steel centre, theis range of pneumatic castors afford protection to flooring as well as boasting an impressive load capacity. Fitted with a roller bearing and a top plate. Available as a fixed or swivel top plate application and in two varying sizes and specifications. With a ribbed tread style.
Features and Benefits
• Pressed steel centre for overall product hardiness and longevity
• Sporting a durable, black, non-marking patterned tread rubber tyre to protect flooring and resist everyday wear and tear
• Available in a variety of specifications to suit individual needs including with a fixed or swivel top plate fitting
Typical Applications
• Suitable for medium duty industrial, institutional and domestic use
Attribute | Value |
---|---|
Application | Agricultural Gas Bottle Handling Sack Trucks Sports Equipment |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264083 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 135x105 150x115mm |
Fixing Plate Size | 200x160mm |
Load Capacity | 150kg |
MFR Part No. | V91A260SPRP07 |
Mount Type | Top Plate |
Overall Height | 302mm |
Pneumatic Wheel | Yes |
Product Type | Castor |
Tread Width | 85mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 260mm |
Wheel Material | Steel |