SKU:
ATL9450372K
MPN:
2V32V075TRPP01
RM159.60
Ex VAT
RM159.61
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general light duty industrial or institutional applications. Available top plate or bolt hole fixing and with the option of total-stop brake. Rubber non-marking tyred castor that slightly cushion the ride and protect flooring.
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M6 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140260474 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 38x38 48x48mm |
Fixing Plate Size | 60x60mm |
Load Capacity | 100kg |
MFR Part No. | 2V32V075TRPP01 |
Mount Type | Top Plate |
Overall Height | 103mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 25x2mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |