SKU:
ATL9450632K
MPN:
V72V075NYJB12
RM137.60
Ex VAT
RM137.61
Inc VAT
14 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general light to medium duty industrial or institutional applications. A slightly rounded nylon tyred wheeled castor complete with ball bearing to greatly assist in manoeuvrability.
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260870 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 100kg |
MFR Part No. | V72V075NYJB12 |
Mount Type | Bolt Hole |
Overall Height | 102mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |