RM10.50
Ex VAT
RM10.51
Inc VAT
Product Details
Product Specification
60ml dispensing bottle.
Features and Benefits
• Includes sealing cap for leak free transportation
• Manufactured polyethylene which is resistant to oil and chemicals
• Rigid applicator nozzle for precise dispensing
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 60ml |
Design Features | Detachable Spout |
EAN | 5036140116375 |
ECLASS Code | 21043101 |
Material | Polyethylene |
Overall Height | 120mm |
Product Type | Dispenser |
Spout/Nozzle Length | 60mm |
UNSPSC Code | 27112905 |