RM42.00
Ex VAT
RM42.01
Inc VAT
3 Variations Available
Product Details
Product Specification
With a 25° adjustable brass spout and nozzle, this range of dispensing bottles is suited for most automotive applications. Each bottle is manufactured from oil and chemical resistant polyethylene and is supplied with a rigid applicator nozzle and sealing caps.
Features and Benefits
• Manufactured from polyethylene which is highly oil and chemical resistant
• Brass applicator nozzles and sealing caps for durability
• Nozzle and spout are adjustable to allow you to get it at the angle that best suits your needs
• 25° angle of the nozzle ensures easy dispensing with minimal spillage
• Available in three varying capacities to suit your needs
• Transparent design allows you to easily see how much fluid is left in the bottle
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 125ml |
EAN | 5036140116405 |
ECLASS Code | 21043101 |
Material | Polyethylene |
Overall Diameter | 45mm |
Overall Length | 160mm |
Product Type | Dispenser |
UNSPSC Code | 27112905 |