RM46.20
Ex VAT
RM46.21
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns, these flexible nylon hoses are designed to improve access in confined spaces. Varying in length and bore size, each product possesses a 1/8" BSP connecting thread.
Features and Benefits
• Flexible nature makes the products suited for use in confined or awkward areas
• Available in a variety of lengths and bore sizes to suit your needs
• Manufactured from nylon for durability and flexibility
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Bore Size | 11mm |
Brand | Kennedy |
Connector Type | BSP |
EAN | 5036140115958 |
Flexibility | Flexible |
Hose Type | Rubber |
Hydraulic Tool Type | Hose |
Material | Rubber |
Overall Length | 230mm |
Product Type | Hose |
Thread Size | 1/8" BSP |
UNSPSC Code | 40142000 |