RM9.00
Ex VAT
RM9.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Constructed from steel, these hydraulic grease nipples are designed for use with Kennedy® grease guns and all other hydraulic grease equipment.
Features and Benefits
• Ideal for use on Kennedy® grease guns
• Cost effective way of keeping your grease gun working efficiently
• Manufactured from steel for overall durability
• Available in two sizes to suit your requirements
Typical Applications
• For use with Kennedy grease guns and all other hydraulic grease equipment
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hook-On |
EAN | 5036140116818 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | Straight |
Overall Length | 19mm |
Product Type | Hydraulic Nipple |
Spanner Size | 17mm |
Thread Size | 1/4" BSP(T) |
UNSPSC Code | 20121306 |