RM6.00
Ex VAT
RM6.01
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116757 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 45° |
Overall Depth | 10mm |
Overall Length | 25mm |
Product Type | Hydraulic Nipple |
Spanner Size | 9mm |
Thread Size | M8x1.25 |
UNSPSC Code | 20121306 |