RM129.20
Ex VAT
RM129.21
Inc VAT
Product Details
Product Specification
Product Documents
This 4-in-1 versatile cutting lubricant ensures that metal working is much easier and safer. It is ideal for use in cutting, tapping, drilling and reaming applications. The lubricant contains additives that keep the work-piece at a stable temperature, preventing seizing and allowing for comfortable, easy use.
Features and Benefits
• High-performing lubricant and suitable for use on all tough metals
• Formulated with extreme pressure (EP) and additives that reduce friction
• Dissipates heat which reduces cutting time, metal scrap, downtime and swarf build-up
Typical Applications
• Agriculture
• Electrical and industrial MRO
• Fasteners and fixings
• Trade
• Metal working
Attribute | Value |
---|---|
Applications | Cutting Drilling Reaming Tapping |
Brand | Action Can |
Container Type | Aerosol |
Features | Dark amber liquid Insoluble in water |
For Use On | Tough metals |
Form | Fluid |
MFR Part No. | 33324-AA |
Product Type | Cutting & Tapping Fluid |
Series | CT-90 Twinspray |
Size | 500ml |
UNSPSC Code | 15121502 |