noscriptWide Jaw Adjustable Spanners, Steel | Cromwell Tools
logo

Kennedy

Wide Jaw Adjustable Spanners, Steel

4 Variations

Constructed from drop forged chrome vanadium steel and complete with a phosphated finish, this range of adjustable wrenches are suited for industrial applications. Possessing a rubber comfort grip handle, ultra thin head design and a wider jaw than conventional adjustable wrenches, the product is complete with a 15° offset head angle. Available in varying sizes each with a laser etched millimetre graduation on the head.

Features and Benefits
• Manufactured from drop forged chrome vanadium steel for durability
• Available in varying sizes to suit your needs
• Laser etched graduated metric scale on the head ensures accurate measurements and setting
• Ultra thin head makes the product suited for use in confined spaces
• Ergonomic rubber grip handle bolsters comfort and control for the user
• 50% wider jaw than most adjustable wrenches

Typical Applications
• Automotive
• Plumbing
• DIY
• Construction

Standards
• Conforms to ISO 6787-1982
• Conforms to ASME B.107.8M-1996
• Conforms to BS 6333-1995
• Conforms to DIN3117-1988
• Conforms to JIS B4604-1976