RM96.80
Ex VAT
RM96.81
Inc VAT
Product Details
Product Specification
For cutting and stripping single core wire 0.2mm to 6mm diameter, this pair of automatic wires strippers is ideal for general purpose stripping and cutting. Also with bypass action cutting blades with blade guard for clean and safe wire cutting. Spring tensioned handles and graduated, twin blade stripping jaw optimise the tool to ensure the constant and accurate length of stripped ends. Manufactured from pressed steel with a riveted body, finished by a PU coating.
Features and Benefits
• Bypass action cutting blades makes for easier cutting action
• Blade guard protects the user and makes for a safer product
• Spring tensioned handles reduce hand fatigue
• Twin blade stripping jaw ensures constant and accurate wire stripping
• Body is manufactured from pressed steel with a PU coated body for bolstered durability and user comfort
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140027602 |
ECLASS Code | 34301403 |
Handle Material | Polyurethane Steel |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
UNSPSC Code | 27111510 |
VDE | No |