RM141.80
Ex VAT
RM141.81
Inc VAT
Product Details
Product Specification
Product Documents
Designed for cutting fibre optics, KEVLAR materials, plastic canvas, upholstery, headlines, cloth, fabric, string and many more, this tool is lightweight and easy to use for both right and left handed users. Possessing an easy reach thumb lock, long lasting precision ground hardened high carbon alloy steel with molybdenum and vanadium blades and a serrated blade to reduce slippage. The product is finished with plastic coated handles.
Features and Benefits
• Easy reach thumb lock keeps the blades safely closed together when not in use
• Ambidextrous design allows both left and right handed users to operate the tool
• Serrated blade is designed to stay sharp even with regular use and reduces slippage when cutting
• Moulded plastic grips increase user comfort, grip and control when using
• Lightweight and easy to use
• Manufactured from high carbon alloy steel for maximum durability for tool longevity and a clean cut every time
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140225671 |
ECLASS Code | 34301403 |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
Overall Length | 145mm |
UNSPSC Code | 27111510 |
VDE | No |