noscriptKennedy Plier Nose, Wire Strippers | Cromwell Tools
logo

Kennedy

Plier Nose, Wire Strippers

SKU:

KEN5168065K

RM519.20

Ex VAT

RM519.21

Inc VAT

IN STOCK (8)

    Product Details

    This self adjusting powerstrip wire stripper is designed to make wire stripping easier on the part of the operator. Wire is gripped and stripped in a single action, whilst the presence of a wire cutter also allows for trimming. Finished with an adjustable slide and lock wire stop for fast accurate setting of strip length.


    Features and Benefits
    • Adjustable slide and lock wire stop for consistency with repetitive applications
    • Also possesses an integral wire cutter for multi-purpose use
    • Wire can be gripped and stripped in on singular action
    • Self adjusting design makes wire stripping easier on the part of the user


    Typical Applications
    • DIY
    • Construction
    • Electrical


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140225596

    ECLASS Code

    34301403

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Nose Shape

    Plier Nose

    Overall Length

    175mm

    UNSPSC Code

    27111510

    VDE

    No