RM22.10
Ex VAT
RM22.11
Inc VAT
Product Details
Product Specification
Spare blade for Model CS16, CS27 and CS28.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110588 |
ECLASS Code | 34301403 |
Handle Material | No Handle Included |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
UNSPSC Code | 27111510 |
VDE | No |