RM141.80
Ex VAT
RM141.81
Inc VAT
Product Details
Product Specification
For use on soft cable up to 22mm2 diameter, can also be used for stripping, cutting insulation materials, electrical tape and cable ties. Stainless steel blades with hardened edge with vanadium and molybdenum for long lasting edge. HRC58-60 with one cutting edge serrated to reduce slipping and notched blade for tough and large diameter cuts. Tough, lightweight nylon handles. Supplied with handy clip-on belt pouch.
Cutting length: 45mm (1 3/4”).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140013384 |
ECLASS Code | 34301403 |
Handle Material | Nylon |
Includes | Clip-On Belt Pouch |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
Overall Length | 138mm |
UNSPSC Code | 27111510 |
VDE | No |