RM138.60
Ex VAT
RM138.61
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and ambidextrous, these fibre optic shears are suited for heavy duty cutting of fibre optics, KEVLAR® materials, plastic canvas, upholstery, headlines, cloth, fabric, string and other similar materials. Possessing long lasting precision ground hardened high carbon alloy steel with Molybdenum and Vanadium blades, both blades are also serrated. Complete with an adjustable pivot point, extended tang for durability and splastic handles for grip and comfort.
Features and Benefits
• Precision ground carbon alloy steel blades to hold a good cutting edge even over time
• Serrated blades reduce slippage for accurate and safe cutting
• Ambidextrous design allows both left and right-handed users to operate the product
• Tension can be adjusted between the blades via the adjustable pivot point
Typical Applications
• Cutting fibre optics, KEVLAR® materials, plastic canvas, upholstery, headlines, cloth, fabric and string
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140225688 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | High Carbon Alloy Steel |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 160mm |
UNSPSC Code | 27111510 |
VDE | No |