RM188.00
Ex VAT
RM188.01
Inc VAT
Product Details
Product Specification
Product Documents
This multi-purpose, heavy-duty tool with alloy steel jaws is suitable for stripping, cutting and crimping all types of wire. Automatic wire stripper with an adjusting screw and plastic coated handles.
Features and Benefits
• Can crimp both insulated and non-insulated wiring and connectors
• Versatile tool that can cut, strip and crimp all kinds of wire
• Alloy steel jaws ensure a precise and clean cut
• Plastic handles bolster user comfort whilst using and give good grip
Typical Applications
• Electrical
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 1.5 to 6mm² |
EAN | 5036140003323 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Compatible Wire Size | 6mm |
Minimum Compatible Wire Size | 1.5mm |
Nose Shape | Plier Nose |
Overall Length | 200mm |
Special Features | Adjusting Screw Crimper Insulated |
UNSPSC Code | 27111510 |
VDE | No |