RM132.00
Ex VAT
RM132.01
Inc VAT
Product Details
Product Specification
These Insulated End Wire Strippers are especially suitable for production line environments where repetitive work is undertaken. Possessing a double polished head and joint with induction hardened cutting edges, insulated design and a chrome vanadium steel construction.
Features and Benefits
• Induction hardened cutting edges effectively delivers clean and accurate wire stripping
• Insulated handles protect the user when working on wires
• Manufactured from chrome vanadium steel for durability and optimum performance
• Double polished head and joint makes for an easier tool clean
Typical Applications
• DIY
• Electrical
• Construction
Standards
• DIN EN IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 0.5 to 5mm² |
EAN | 5036140118263 |
ECLASS Code | 34301403 |
Handle Material | Thermoplastic Rubber |
Includes | N/A |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | High Carbon Alloy Steel |
Maximum Compatible Wire Size | 5mm |
Minimum Compatible Wire Size | 1.5mm |
Non Sparking | No |
Nose Shape | V-Notch |
Overall Length | 160mm |
Special Features | Adjusting Screw Insulated |
UNSPSC Code | 27111510 |
VDE | Yes |