noscriptKennedy Precision Vice, 1-1/4", Steel | Cromwell Tools
logo

Kennedy

Precision Vice, 1-1/4", Steel

SKU:

KEN5184400K

RM62.00

Ex VAT

RM62.01

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes, these toolmaker's clamps are manufactured from hardened and tempered steel. Each product possesses steel jaws with spring tension clips.


    Features and Benefits
    • Manufactured from hardened steel for optimum resilience and tool life
    • Available in a variety of sizes to suit your exact requirements
    • Spring tension clips allow you to easily affix your desired workpiece into the jaws


    Typical Applications
    • Construction
    • Engineering
    • Tool Making


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140111998

    ECLASS Code

    21020601

    Jaw Opening

    31mm

    Overall Length

    51mm

    Overall Material

    Steel

    UNSPSC Code

    27112102

    Vice Type

    Precision Vice