RM28.40
Ex VAT
RM28.41
Inc VAT
Product Details
Product Specification
This London pattern gauging trowel is ideal for transferring and smoothing plaster. Possessing a smooth rounded end wooden handle with integral tang, the product also boasts a ground polished, hardened and tempered high carbon steel alloy blades, tapered to remain rigid right to the tip with high angle handles for improved knuckle clearance and control. Finished with a chromed ferrule to hold the forged tang firmly.
Features and Benefits
• High carbon steel alloy blade is extremely durable
• Possesses a smooth, rounded end wooden handle for user comfort and control
• Blade is polished, hardened and tempered for maximum accuracy and precision when using
• Tapered blade retains rigidity all the way to the point for bolstered control
• Handle is high angled for improved knuckle clearance and user control
• Chromed ferrule holds the tang firmly in place for less wobble
Typical Applications
• Bricklaying
• Construction
• Plastering
• DIY
Attribute | Value |
---|---|
Brand | Senator |
Dimensions | 180mm x 90mm |
EAN | 5036140043046 |
ECLASS Code | 21040604 |
Material | Steel |
Overall Length | 180mm |
Overall Width | 90mm |
Type | Trowel |
UNSPSC Code | 27112201 |