RM17.90
Ex VAT
RM17.91
Inc VAT
Product Details
Product Specification
This pointing trowel possesses a polished, hardened and tempered high carbon steel alloy blade with a high angle handle. The chromed ferrule holds the forged tang firmly whilst the London pattern, wooden, smooth rounded end handle ensures user comfort.
Features and Benefits
• Chrome ferrule holds the forged tang firmly in place for accuracy
• Rounded end wooden handle ensures user comfort, control and optimum grip when using
• Blade is manufactured from hardened and tempered high carbon steel alloy for durability
Typical Applications
• DIY
• Construction
• Plastering
Attribute | Value |
---|---|
Brand | Senator |
Dimensions | 150mm x 75mm |
EAN | 5036140043039 |
ECLASS Code | 21040604 |
Material | Steel |
Overall Length | 150mm |
Overall Width | 75mm |
Type | Trowel |
UNSPSC Code | 27112201 |