RM510.40
Ex VAT
RM510.41
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140422063 |
ECLASS Code | 21040190 |
Handle Material | Multi-Component |
MFR Part No. | P450FH |
Overall Length | 138mm |
Torque Adjustability | Pre-Set |
Torque Range | 0.5 to 4.5 Nm |
UNSPSC Code | 27111715 |