RM3383.30
Ex VAT
RM3383.31
Inc VAT
Product Details
Product Specification
This VDE insulated ratchet set features safety insulated ratchet tools to protect against up to 1000 volts of electricity.
Features and Benefits
• Size and type labelled on the body for easy identification
• Multi-layer insulation on each item delivers protection against up to 1000 volts of electricity
• Storage case features a two-colour inlay to keep tools secure when on the move
Contents
• 1 x reversible ratchet tool
• 1 x extension bar
• 7 x sockets (10mm, 11mm, 12mm, 13mm, 14mm, 17mm,19mm)
• 1 x plastic case with inlay
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498396 |
ECLASS Code | 21043090 |
Insulated | Yes |
Kit Type | Spanner Set |
Number of Pieces | 9 |
Product Type | Ratchet Repait Kit |
UNSPSC Code | 27113201 |